

RULAND
RULAND
MQCL-25-A
RULAND RULAND
Description
MQCL-25-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 25MM BORE ANODIZED ALUM
25MM Bore; Shaft Collar; Aluminum; 50MM Outside Diameter; 13MM Width; M4 Clamp Screw Size; One Piece Split
Part #
MQCL-25-A
BDI #
800166
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MQCL-25-A/p/800166
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.046
EAN
0063452912568
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M4
Set Screw
No
Keyway Yes/No
No
Other Features
Anodized | Quick Clamp | Special Design for Quick Adjustment
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.122
Long Description
25MM Bore; Shaft Collar; Aluminum; 50MM Outside Diameter; 13MM Width; M4 Clamp Screw Size; One Piece Split
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh