

RULAND
RULAND
MQCL-35-A
RULAND RULAND
Description
MQCL-35-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 35MM BORE ANODIZED ALUM
35MM Bore; Shaft Collar; Aluminum; 75MM Outside Diameter; 15MM Width; M5 Clamp Screw Size; One Piece Split
Part #
MQCL-35-A
BDI #
800170
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MQCL-35-A/p/800170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.129
EAN
0634529125724
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M5
Set Screw
No
Keyway Yes/No
No
Other Features
Anodized | Quick Clamp | Special Design for Quick Adjustment
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.276
Long Description
35MM Bore; Shaft Collar; Aluminum; 75MM Outside Diameter; 15MM Width; M5 Clamp Screw Size; One Piece Split
Outside Diameter
2.953 Inch | 75 Millimeter
Width
0.591 Inch | 15 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh