

EBC
EBC
SC112
EBC EBC
Description
SC112 SHAFT COLLAR ; ZINC PLATED
Collar, Shaft; 1-1/8" Bore; Steel; One Piece Solid; 1.750" Outside Diameter; 5/8" Width; 5/16-18 X 5/16 Set Screw Size; One Number of Set Screw; No Keyway
Part #
SC112
BDI #
21469355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC112/p/21469355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-18 X 5/16
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Long Description
Collar, Shaft; 1-1/8" Bore; Steel; One Piece Solid; 1.750" Outside Diameter; 5/8" Width; 5/16-18 X 5/16 Set Screw Size; One Number of Set Screw; No Keyway
Outside Diameter
1.75 Inch | 44.45 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh