 https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC2-2SPL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxODh8aW1hZ2UvanBlZ3xhR1ptTDJnNVpTOHhNREl4TVRrME1UUTRNalV5Tmk5SlRrUk1MVXBNUTB0RFRGSmZVME15WHpKVFVFeGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmOTA2YmFlMGIxZmUyZjdiMWMxYTA3MjcwOWNkYmRmZDA2M2Q4YjExNzk3NjUxNTc1OGRkNWJmNWIzMjQ0NjZi
                https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC2-2SPL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxODh8aW1hZ2UvanBlZ3xhR1ptTDJnNVpTOHhNREl4TVRrME1UUTRNalV5Tmk5SlRrUk1MVXBNUTB0RFRGSmZVME15WHpKVFVFeGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmOTA2YmFlMGIxZmUyZjdiMWMxYTA3MjcwOWNkYmRmZDA2M2Q4YjExNzk3NjUxNTc1OGRkNWJmNWIzMjQ0NjZi
                 https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC2-2SPL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxODh8aW1hZ2UvanBlZ3xhR1ptTDJnNVpTOHhNREl4TVRrME1UUTRNalV5Tmk5SlRrUk1MVXBNUTB0RFRGSmZVME15WHpKVFVFeGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmOTA2YmFlMGIxZmUyZjdiMWMxYTA3MjcwOWNkYmRmZDA2M2Q4YjExNzk3NjUxNTc1OGRkNWJmNWIzMjQ0NjZi
                https://www.bdiexpress.com/medias/INDL-JLCKCLR-SC2-2SPL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxODh8aW1hZ2UvanBlZ3xhR1ptTDJnNVpTOHhNREl4TVRrME1UUTRNalV5Tmk5SlRrUk1MVXBNUTB0RFRGSmZVME15WHpKVFVFeGZVMVJNWHpNd01IZ3pNREF1YW5CbnxmOTA2YmFlMGIxZmUyZjdiMWMxYTA3MjcwOWNkYmRmZDA2M2Q4YjExNzk3NjUxNTc1OGRkNWJmNWIzMjQ0NjZi
                
					
						
									TIMKEN LOVEJOY
								TIMKEN LOVEJOY
							
						
					SC2-48
				 
				TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
						
                            
								SC2-48 SHAFT COLLAR
Shaft Collar; 3" Bore; Steel; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1-1/4 Clamp Screw Size; Two Piece Split
                         	Part #
	                    
	                      	SC2-48-SHAFT COLLAR-SPLIT 2PC BLK OX
							BDI #
						
	                      	596726
							
						
Details
                    
                        397.98
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC2-48/p/596726
						
		
		
		
				Your Price
				
						
							$ 397.98 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31162811
					Weight / Kilogram
				0.93
					EAN
				0685144632838
					Product Group - BDI
				M02194
					Bore Threaded
				
					No
			Component
				
					Shaft Collar
			Material
				
					Steel
			Split or Solid Description
				
					Two Piece Split
			Clamp Screw Size if applicable
				
					3/8-24 X 1-1/4
			Set Screw
				
					No
			Keyway Yes/No
				
					No
			Other Features
				
					Black Oxide Coated
			Inch - Metric
				
					Inch
			Category - BDI
				
					Retaining and Locking Devices Collar
			Harmonized Tariff Code
				
					7318.19.00.00
			Noun
				
					Collar
			Keyword String
				
					Shaft
			Manufacturer URL
				
					https://www.lovejoy-inc.com
			Long Description
				
					Shaft Collar; 3" Bore; Steel; 4-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1-1/4 Clamp Screw Size; Two Piece Split
			Width
				
					0.875 Inch | 22.225 Millimeter
			Outside Diameter
				
					4.25 Inch | 107.95 Millimeter
			Bore
				
					3 Inch | 76.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter