

RULAND
RULAND
SPH-54-F
RULAND RULAND
Description
SPH-54-F HVY DUTY SAHFT COLLAR ; 2PIECE 3-3/8" BORE STEEL
3-3/8" Bore; Shaft Collar; Steel; 5-1/4" Outside Diameter; 1-3/8" Width; 1/2-20 X 1-3/4 Clamp Screw Size; Two Piece Split
Part #
SPH-54-F
BDI #
801483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SPH-54-F/p/801483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
2.09
EAN
0634529024393
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/2-20 X 1-3/4
Set Screw
No
Keyway Yes/No
No
Other Features
Heavy Duty | Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
4.96
Long Description
3-3/8" Bore; Shaft Collar; Steel; 5-1/4" Outside Diameter; 1-3/8" Width; 1/2-20 X 1-3/4 Clamp Screw Size; Two Piece Split
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh