INA
INA
SRG.E25-FA125
INA INA
Description
SRG.E25-FA125 ECCENTRIC COLLAR ; POR NON RETURNABLE 25.1MMX37.5MMX13.6MM
Shaft Collar; 25MM Bore; 37.5MM Outside Diameter; 13.6MM Width; Eccentric; Corrotect Coating
Part #
SRG.E25-FA125
BDI #
24862100
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SRG-E25-FA125/p/24862100
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.05
EAN
4012802812107
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.11
Product Detail
Shaft Collar
Product Specification
25MM Bore; 37.5MM Outside Diameter; 13.6MM Width; Eccentric; Corrotect Coating
Long Description
Shaft Collar; 25MM Bore; 37.5MM Outside Diameter; 13.6MM Width; Eccentric; Corrotect Coating