Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

61540600 Locking Assembly BAR https://www.bdiexpress.com/medias/INDMEDXXXXXX-27360900-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMTZ8aW1hZ2UvanBlZ3xhRE5qTDJneU15OHhNRFEzTXpjMU5qYzFNemsxTUM5SlRrUk5SVVJZV0ZoWVdGaGZNamN6TmpBNU1EQmZSRU5mTXpBd2VETXdNQzVxY0djfDZkOTU1Y2ZhZjNiOWI3OTM5NTlhYjcwMTUyNTEyZDY4YjA2YTRhMTk4OTk5NzJkMWQ0NDhlZGRiMTFjMmI3NTU
27360900 Keyless Locking Assemblies 

MADLER MADLER

61540600 Locking Assembly BAR

Description

MADLER 61540600 Locking Assembly BAR

Keyless Screw Locking Assembly; 6MM Bore; 16MM Outside Diameter; 11MM Length

Part #

61540600 Locking Assembly BAR

BDI #
27360900

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MADLER
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.012
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless Screw
Manufacturer URL
https://maedlernorthamerica.com
Weight / LBS
0.02646
Product Detail
Keyless Screw Locking Assembly
Product Specification
6MM Bore; 16MM Outside Diameter; 11MM Length
Long Description
Keyless Screw Locking Assembly; 6MM Bore; 16MM Outside Diameter; 11MM Length