

FENNER DRIVES
FENNER DRIVES
6202820UP
FENNER DRIVES FENNER DRIVES
Description
6202820UP KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE GT 24MM STEEL
Keyless Wrench Locking Assembly; 24MM Bore; 45MM Outside Diameter; 47.6MM Length; Steel; GT Series
Part #
6202820UP
BDI #
19305528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202820UP/p/19305528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.34
EAN
0662345119979
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202820UP
Weight / LBS
0.661
Long Description
Keyless Wrench Locking Assembly; 24MM Bore; 45MM Outside Diameter; 47.6MM Length; Steel; GT Series
Bore
0.945 Inch | 24 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Length
1.874 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh