Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-LOC B106 70MM https://www.bdiexpress.com/medias/INDFEELCKASY-B106-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwMjF8aW1hZ2UvanBlZ3xhRFEwTDJnM1ppODRPVFkwTnpZM09EQTVOVFkyTG1wd1p3fDFiNzU3ZGEwODA0ZGZjMmY0NzIzODExZWE3ZDJjYTdhNzY1YWYyMDliYmIxMzMzN2JmYTM0Zjk2ZTMxZTgxOTk
17283540 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B106 70MM

Description

B106 70MM B-LOC KEYLESS BUSHING

Keyless Screw Locking Assembly; 70MM Bore; 110MM Outside Diameter; 40.5MM Length; Steel; B106 Series; M10 X 30 Cap Screw

Part #

B-LOC B106 70MM

BDI #
17283540

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.72
EAN
0662345060691
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B106
Cap Screw
M10 X 30
Other Features
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B106 70mm x 110mm
Manufacturer Internal Number
T601070
Weight / LBS
3.748
Long Description
Keyless Screw Locking Assembly; 70MM Bore; 110MM Outside Diameter; 40.5MM Length; Steel; B106 Series; M10 X 30 Cap Screw
Outside Diameter
4.331 Inch | 110 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
2.756 Inch | 70 Millimeter
Length
1.594 Inch | 40.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh