CLIMAX METAL
CLIMAX METAL
C123E-293
CLIMAX METAL CLIMAX METAL
Description
C123E-293 KEYLESS LOCKING ASSEMBLY ; 2.937" X 4.528" SINGLE TAPER DESIGN
Keyless Locking Assembly; 2-15/16" Bore; 4.528" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C123 Series; M10 X 30 Cap Screw
Part #
C123E-293
BDI #
193897

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123E-293/p/193897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.9
EAN
0044861074688
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M10 X 30
Other Features
8 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123E-293
Weight / LBS
4.5
Long Description
Keyless Locking Assembly; 2-15/16" Bore; 4.528" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C123 Series; M10 X 30 Cap Screw
Bore
2.938 Inch | 74.625 Millimeter
Length Including Cap
1.988 Inch | 50.495 Millimeter
Outside Diameter
4.528 Inch | 115.011 Millimeter
Length
1.594 Inch | 40.488 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh