

CLIMAX METAL
CLIMAX METAL
C170E-162
CLIMAX METAL CLIMAX METAL
Description
C170E-162 KEYLESS LOCKING ASSEMBLY ; 1.625" X 2.165" SINGLE TAPER DESIGN
Keyless Locking Assembly; 1-5/8" Bore; 3.071" Outside Diameter; 2-1/8" Length; 2.362" Length Including Cap; Steel; C170 Series; M6 X 18 Cap Screw
Part #
C170E-162
BDI #
194046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C170E-162/p/194046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.7
EAN
0044861077443
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M6 X 18
Other Features
8 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C170E-162
Weight / LBS
2
Long Description
Keyless Locking Assembly; 1-5/8" Bore; 3.071" Outside Diameter; 2-1/8" Length; 2.362" Length Including Cap; Steel; C170 Series; M6 X 18 Cap Screw
Length
2.126 Inch | 54 Millimeter
Outside Diameter
3.071 Inch | 78.003 Millimeter
Length Including Cap
2.362 Inch | 59.995 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh