

CLIMAX METAL
CLIMAX METAL
C170E-400
CLIMAX METAL CLIMAX METAL
Description
C170E-400 KEYLESS LOCKING ASSEMBLY ; 4" X 4.921" SINGLE TAPER DESIGN
Keyless Locking Assembly; 4" Bore; 6.299" Outside Diameter; 4.213" Length; 4.685" Length Including Cap; Steel; C170 Series; M12 X 30 Cap Screw
Part #
C170E-400
BDI #
194071

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C170E-400/p/194071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
12
EAN
0044861043370
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M12 X 30
Other Features
12 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C170E-400
Weight / LBS
13
Long Description
Keyless Locking Assembly; 4" Bore; 6.299" Outside Diameter; 4.213" Length; 4.685" Length Including Cap; Steel; C170 Series; M12 X 30 Cap Screw
Bore
4 Inch | 101.6 Millimeter
Length Including Cap
4.685 Inch | 118.999 Millimeter
Outside Diameter
6.299 Inch | 159.995 Millimeter
Length
4.213 Inch | 107.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh