Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C193E-050 https://www.bdiexpress.com/medias/INDXXXLCKASY-C193-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MDZ8aW1hZ2UvanBlZ3xhRE5oTDJnME1pOHhNRFUxTlRFME56RXlORGMyTmk5SlRrUllXRmhNUTB0QlUxbGZRekU1TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDA2NmI1NDRjZDMyMmYzYzI0N2EwMGQ1ZmM2YzRhYTk5N2Y2NDI4NDQ2YTVkZGI5MGY1YjAxYjk0OTYxODZkNGY
194141 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C193E-050

Description

C193E-050 KEYLESS LOCKING ASSEMBLY ; 0.5" X 1.0625"

Keyless Locking Assembly; 1/2" Bore; 1-3/16" Outside Diameter; 0.65" Length; 0.807" Length Including Cap; Steel; C193 Series; M4 X 12 Cap Screw

Part #

C193E-050

BDI #
194141

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.1
EAN
0044861046579
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C193
Cap Screw
M4 X 12
Other Features
4 Locking Screws | Single Taper | Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C193E-050
Weight / LBS
0.1
Long Description
Keyless Locking Assembly; 1/2" Bore; 1-3/16" Outside Diameter; 0.65" Length; 0.807" Length Including Cap; Steel; C193 Series; M4 X 12 Cap Screw
Outside Diameter
1.188 Inch | 30.175 Millimeter
Length
0.65 Inch | 16.51 Millimeter
Length Including Cap
0.807 Inch | 20.498 Millimeter
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh