

CLIMAX METAL
CLIMAX METAL
C193E-062
CLIMAX METAL CLIMAX METAL
Description
C193E-062 KEYLESS LOCKING ASSEMBLY ; 0.625" X 1.1875"
Keyless Locking Assembly; 5/8" Bore; 1-5/16" Outside Diameter; 0.807" Length; 0.964" Length Including Cap; Steel; C193 Series; M4 X 14 Cap Screw
Part #
C193E-062
BDI #
194142

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C193E-062/p/194142
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.2
EAN
0044861046586
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C193
Cap Screw
M4 X 14
Other Features
6 Locking Screws | Single Taper | Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C193E-062
Weight / LBS
0.2
Long Description
Keyless Locking Assembly; 5/8" Bore; 1-5/16" Outside Diameter; 0.807" Length; 0.964" Length Including Cap; Steel; C193 Series; M4 X 14 Cap Screw
Outside Diameter
1.313 Inch | 33.35 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length
0.807 Inch | 20.498 Millimeter
Length Including Cap
0.964 Inch | 24.486 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh