

CLIMAX METAL
CLIMAX METAL
C200E-187
CLIMAX METAL CLIMAX METAL
Description
C200E-187 KEYLESS LOCKING ASSEMBLY ; 1.875" X 3.15" SELF-RELEASE
Keyless Locking Assembly; 1-7/8" Bore; 3.15" Outside Diameter; 0.945" Length; 1.26" Length Including Cap; Steel; C200 Series; M8 X 22 Cap Screw
Part #
C200E-187
BDI #
194186
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C200E-187/p/194186
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.3
EAN
0044861075425
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M8 X 22
Other Features
12 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C200E-187
Weight / LBS
1
Long Description
Keyless Locking Assembly; 1-7/8" Bore; 3.15" Outside Diameter; 0.945" Length; 1.26" Length Including Cap; Steel; C200 Series; M8 X 22 Cap Screw
Outside Diameter
3.15 Inch | 80.01 Millimeter
Length Including Cap
1.26 Inch | 32.004 Millimeter
Length
0.945 Inch | 24.003 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh