Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C200M-280x355 https://www.bdiexpress.com/medias/INDXXXLCKASY-C200-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTd8aW1hZ2UvanBlZ3xhRFZtTDJnMFl5OHhNRFUxTlRFME56UXhPVFkzT0M5SlRrUllXRmhNUTB0QlUxbGZRekl3TUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE5OTRjMTI2YmRjNmJmODY1MjExNmI5ZDRkZWIyZjVlMjIzZDVhODM5Y2FkM2Q0YWZkNWY0MzA0NGUwNWNlNjc
194248 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C200M-280x355

Description

C200M-280X355 KEYLESS LOCKING ASSEMBLY ; 11.024" ID X 13.976" OD DOUBLE TAPER

Keyless Locking Assembly; 280MM Bore; 355MM Outside Diameter; 65.989MM Length; 83.998MM Length Including Cap; Steel; C200 Series; M18 X 60 Cap Screw

Part #

C200M-280x355

BDI #
194248

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
43
EAN
0044861087626
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M18 X 60
Other Features
32 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C200M-280X355
Weight / LBS
42
Long Description
Keyless Locking Assembly; 280MM Bore; 355MM Outside Diameter; 65.989MM Length; 83.998MM Length Including Cap; Steel; C200 Series; M18 X 60 Cap Screw
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
13.976 Inch | 355 Millimeter
Length Including Cap
3.307 Inch | 83.998 Millimeter
Length
2.598 Inch | 65.989 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh