

CLIMAX METAL
CLIMAX METAL
C405E-200
CLIMAX METAL CLIMAX METAL
Description
C405E-200 KEYLESS LOCKING ASSEMBLY ; 2" X 3.15" HEAVY-DUTY
Keyless Locking Assembly; 2" Bore; 3.15" Outside Diameter; 2.598" Length; 2.913" Length Including Cap; Steel; C405 Series; M8 X 55 Cap Screw
Part #
C405E-200
BDI #
194372
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405E-200/p/194372
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.6
EAN
0044861075852
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M8 X 55
Other Features
8 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405E-200
Weight / LBS
3
Long Description
Keyless Locking Assembly; 2" Bore; 3.15" Outside Diameter; 2.598" Length; 2.913" Length Including Cap; Steel; C405 Series; M8 X 55 Cap Screw
Length
2.598 Inch | 65.989 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Length Including Cap
2.913 Inch | 73.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh