Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CLAMPEX 200/40X65/20D040 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163443-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTl8aW1hZ2UvanBlZ3xhR1UwTDJnNVlpOHhNREk1TlRRek1Ea3pPRFkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpNME5ETmZNekF3ZURNd01DNXFjR2N8YTI1ZWQyMDg0OTZlNWZlNzllYTdiMDgwMzQzNDU1ZGRkZjg4NWQyYzc2NWIwM2Q2ZTdmMmNjNzU1MTFlNTY1MA
25163443 Keyless Locking Assemblies 

KTR KTR

CLAMPEX 200/40X65/20D040

Description

CLAMPEX 200/40X65/20D040 COUPLING HUB

Keyless Locking Assembly; 40MM Inside Diameter; 65MM Outside Diameter; 1.89" Width; 8 Hole; M6 Hole Diameter

Part #

CLAMPEX 200/40X65/20D040

BDI #
25163443

Details

90.82 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 90.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
KTR
Manufacturer Name
KTR KUPPLUNGSTECHNIK GmbH
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ktr.com
Product Detail
Keyless Locking Assembly
Product Specification
40MM Inside Diameter; 65MM Outside Diameter; 1.89" Width; 8 Hole; M6 Hole Diameter
Long Description
Keyless Locking Assembly; 40MM Inside Diameter; 65MM Outside Diameter; 1.89" Width; 8 Hole; M6 Hole Diameter