

PT INTERNATIONAL
PT INTERNATIONAL
KLAB24/50
PT INTERNATIONAL PT INTERNATIONAL
Description
KLAB24/50 KEYLESS BUSHING ; SERIES AB 24/50
Keyless Screw Locking Assembly; 24MM Bore; 50MM Outside Diameter; 28MM Length; 6MM Additional Length for Cap; Steel; KLAB Series; M6 X 20 Cap Screw
Part #
KLAB24/50
BDI #
19419534
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLAB24-50/p/19419534
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.363
EAN
0800675278939
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAB
Cap Screw
M6 X 20
Other Features
6 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLAB24/50
Weight / LBS
0.772
Long Description
Keyless Screw Locking Assembly; 24MM Bore; 50MM Outside Diameter; 28MM Length; 6MM Additional Length for Cap; Steel; KLAB Series; M6 X 20 Cap Screw
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
0.945 Inch | 24 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh