

PT INTERNATIONAL
PT INTERNATIONAL
KLAB32/60
PT INTERNATIONAL PT INTERNATIONAL
Description
KLAB32/60 KEYLESS BUSHING ; SERIES AB 32/60
Keyless Screw Locking Assembly; 32MM Bore; 60MM Outside Diameter; 28MM Length; 6MM Additional Length for Cap; Steel; KLAB Series; M6 X 20 Cap Screw
Part #
KLAB32/60
BDI #
19419538
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLAB32-60/p/19419538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.454
EAN
0800675278977
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLAB
Cap Screw
M6 X 20
Other Features
8 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLAB32/60
Weight / LBS
0.992
Long Description
Keyless Screw Locking Assembly; 32MM Bore; 60MM Outside Diameter; 28MM Length; 6MM Additional Length for Cap; Steel; KLAB Series; M6 X 20 Cap Screw
Bore
1.26 Inch | 32 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Length
1.102 Inch | 28 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh