PT INTERNATIONAL
PT INTERNATIONAL
KLPP100/170
PT INTERNATIONAL PT INTERNATIONAL
Description
KLPP100/170 KEYLESS BUSHING ; SERIES PP 100/170
Keyless Shrink Disc Locking Assembly; 100MM Bore; 170MM Outside Diameter; 44MM Length; 5.3MM Additional Length for Cap; Steel; KLPP Series; M8 X 35 Cap Screw
Part #
KLPP100/170
BDI #
19419870
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLPP100-170/p/19419870
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
4.491
EAN
0800675282745
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
KLPP
Cap Screw
M8 X 35
Other Features
12 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLPP100/170
Weight / LBS
9.921
Long Description
Keyless Shrink Disc Locking Assembly; 100MM Bore; 170MM Outside Diameter; 44MM Length; 5.3MM Additional Length for Cap; Steel; KLPP Series; M8 X 35 Cap Screw
Length
1.732 Inch | 44 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.937 Inch | 100 Millimeter
Additional Length for Cap
0.209 Inch | 5.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh