

24760873
Keyless Locking Assemblies
SKF
SKF
PHF FX190-55X100
SKF SKF
Description
PHF FX190-55X100 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Locking Assembly; 55MM Bore; 100MM Outside Diameter; Keyless Screw Locking Assembly; 30.5MM Length; Steel; FX190 Series; M6 Cap Screw
Part #
PHF FX190-55X100
BDI #
24760873

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PHF-FX190-55X100/p/24760873
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.092
EAN
7316575636630
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX190
Cap Screw
M6
Other Features
8 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
2.42508
Long Description
Locking Assembly; 55MM Bore; 100MM Outside Diameter; Keyless Screw Locking Assembly; 30.5MM Length; Steel; FX190 Series; M6 Cap Screw
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Length
1.201 Inch | 30.5 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh