

TSUBAKI
TSUBAKI
PL080X120 AS
TSUBAKI TSUBAKI
Description
PL080X120 POWER LOCK
Keyless Screw Locking Assembly; 80MM Bore; 120MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; AS Series; M10 X 25 Cap Screw
Part #
PL080X120 AS
BDI #
928947
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL080X120-AS/p/928947
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.315
EAN
0097039580078
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AS
Cap Screw
M10 X 25
Other Features
11 Locking Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL080X120
Weight / LBS
2.9
Long Description
Keyless Screw Locking Assembly; 80MM Bore; 120MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; AS Series; M10 X 25 Cap Screw
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Additional Length for Cap
0.394 Inch | 10 Millimeter
Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh