Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RCK 45 D.38X60 https://www.bdiexpress.com/medias/INDCHVASYXXX-RCK45-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4MXxpbWFnZS9qcGVnfGFEazNMMmc1TlM4eE1EYzJPVFV4TnpRME5URTFNQzlKVGtSRFNGWkJVMWxZV0ZoZlVrTkxORFZmTXpBd2VETXdNQzVxY0djfGY2YTA2ZDZmMjE5OTJlZmM1NTVkMDFlZjY5YzFmMjMyNzRmMzA1YzY4YTc1NGFlZDgxZWIxMjkyMzlhYWVjY2Y
15043156 Keyless Locking Assemblies 

CHIARAVALLI CHIARAVALLI

RCK 45 D.38X60

Description

CHIARAVALLI RCK 45 D.38X60

Keyless Screw Locking Assembly; 38MM Bore; 60MM Outside Diameter; 22MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; RCK 45 Series; M6 X 16 Cap Screw

Part #

RCK 45 D.38X60

BDI #
15043156

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHIARAVALLI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.36
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Series
RCK 45
Cap Screw
M6 X 16
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.chiaravalli.com
Weight / LBS
0.79367
Long Description
Keyless Screw Locking Assembly; 38MM Bore; 60MM Outside Diameter; 22MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; RCK 45 Series; M6 X 16 Cap Screw
Additional Length for Cap
0.236 Inch | 6 Millimeter
Length
0.866 Inch | 22 Millimeter
Outside Diameter
2.353 Inch | 60 Millimeter
Bore
1.49 Inch | 38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh