Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RFN 7015.0 130x180 https://www.bdiexpress.com/medias/INDRINASYXXX-RFN-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwNHxpbWFnZS9qcGVnfGFEZGpMMmhrT0M4eE1EYzNNREEwTkRjME56Z3dOaTlKVGtSU1NVNUJVMWxZV0ZoZlVrWk9YMU5UWHpNd01IZ3pNREF1YW5CbnwxMmYzOGFmNjg5MDY3ZDQ1NmExNzEwZTNmYWJmODI4ZjA3MjA2ZDgwNzk5MDgxOWJiOThkNDIwZjYzOTMxNDlk
22141757 Keyless Locking Assemblies 

RINGFEDER CORP RINGFEDER CORP

RFN 7015.0 130x180

Description

RFN7015.0-130X180 LOCKING ASSEMBLY

Keyless Screw Locking Assembly; 130MM Bore; 180MM Outside Diameter; 73.99MM Length; Keyless Screw Locking Assembly; 12.014MM Additional Length; Steel; RFN 7015 Series; M12 X 40 Cap Screw

Part #

RFN 7015.0 130x180

BDI #
22141757

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RINGFEDER CORP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.5
EAN
0842058102349
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
RFN 7015
Cap Screw
M12 X 40
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ringfeder.com
Weight / LBS
14
Long Description
Keyless Screw Locking Assembly; 130MM Bore; 180MM Outside Diameter; 73.99MM Length; Keyless Screw Locking Assembly; 12.014MM Additional Length; Steel; RFN 7015 Series; M12 X 40 Cap Screw
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Additional Length for Cap
0.473 Inch | 12.014 Millimeter
Length
2.913 Inch | 73.99 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh