TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1450 MM 24X50
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1450 MM 24X50 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 24MM Bore; 50MM Outside Diameter; 28MM Length; 6MM Additional Length for Cap; Steel; SLD1450 Series; M6 Cap Screw
Part #
SLD 1450 MM 24X50
BDI #
599347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1450-MM-24X50/p/599347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.3
EAN
0697904983609
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1450
Cap Screw
M6
Other Features
6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1450 MM 24X50
Manufacturer Internal Number
98360
Weight / LBS
0.661
Long Description
Keyless Screw Locking Assembly; 24MM Bore; 50MM Outside Diameter; 28MM Length; 6MM Additional Length for Cap; Steel; SLD1450 Series; M6 Cap Screw
Outside Diameter
1.969 Inch | 50 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
0.945 Inch | 24 Millimeter
Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh