TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 350 MM 75X84
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 350 MM 75X84 SHAFT LOCKING DEVICE
Keyless Split Ring Locking Assembly; 75MM Bore; 84MM Outside Diameter; 14MM Length; Steel; SLD350 Series
Part #
SLD-350-MM-75X84
BDI #
599463
Details
95.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-350-MM-75X84/p/599463
Your Price
$ 95.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.12
EAN
0697904985337
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98533
Weight / LBS
0.265
Long Description
Keyless Split Ring Locking Assembly; 75MM Bore; 84MM Outside Diameter; 14MM Length; Steel; SLD350 Series
Outside Diameter
3.307 Inch | 84 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
2.953 Inch | 75 Millimeter
Length
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


