TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 900 MM 90
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 900 MM 90 SHAFT LOCKING DEVICE
Keyless Shrink Disc Locking Assembly; 90MM Bore; 155MM Outside Diameter; 39MM Length; 6MM Additional Length for Cap; Steel; SLD900 Series; M8 Cap Screw
Part #
SLD-900-MM-90
BDI #
598951
Details
805.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-900-MM-90/p/598951
Your Price
$ 805.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.8
EAN
0697904980202
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M8
Other Features
10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 900 MM 90 #
Manufacturer Internal Number
98020
Weight / LBS
7.28
Long Description
Keyless Shrink Disc Locking Assembly; 90MM Bore; 155MM Outside Diameter; 39MM Length; 6MM Additional Length for Cap; Steel; SLD900 Series; M8 Cap Screw
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Length
1.535 Inch | 39 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


