Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1194 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110563-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxNzF8aW1hZ2UvanBlZ3xhREEzTDJnMllpOHhNREEzTmpZMk1qUXpNVGMzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBMU5qTmZNekF3V0RNd01DNXFjR2N8NjEyOGU1ZWZmOGJjM2RjODdiNTE1ZDMzZTc3OGZkMWIyYjNlYWJmZjkyMjFjMTQ5MjFkMmJkNDY4NDg2Zjg2MQ
25110563 Lock Nuts 

RACO INTERNATIONAL RACO INTERNATIONAL

1194

Description

1194 LOCKNUT ; F/CONDUIT TYPE RIGID THREAD

Locknut; 1" Rigid/IMC; 1.705" Width; 0.17" Length; Silver Color; Steel Material

Part #

1194

BDI #
25110563

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RACO INTERNATIONAL INC.
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.hubbell.com
Product Detail
Locknut
Product Specification
1" Rigid/IMC; 1.705" Width; 0.17" Length; Silver Color; Steel Material
Long Description
Locknut; 1" Rigid/IMC; 1.705" Width; 0.17" Length; Silver Color; Steel Material