WHITTET-HIGGINS
WHITTET-HIGGINS
BHS-08
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BHS-08 LOCKNUT ; 18TPI 2.25" OD 0.50" NOMINAL THK
18 Threads per Inch; 2-1/4" Outside Diameter; 1/2" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; UNS Thread
Part #
BHS-08
BDI #
967112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BHS-08/p/967112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.1
EAN
0751968355809
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.563-18
Thread Name
UNS
Other Features
Precision | 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.2
Long Description
18 Threads per Inch; 2-1/4" Outside Diameter; 1/2" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
1.531 Inch | 38.887 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Thread Pitch Diameter Min
1.527 Inch | 38.786 Millimeter
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh