BM-00 https://www.bdiexpress.com/medias/INDXXXLCKNUT-BH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzF8aW1hZ2UvanBlZ3xhR015TDJneU5pODVPREExTmpBek16UXdNekU0TDBsT1JGaFlXRXhEUzA1VlZGOUNTRjh6TURCNE16QXdMbXB3Wnd8ZDMxZTgxMTk4OTAzMmVjZjkxOGNhMGE1NWJjZWEwNGRkMDk2MjlmOGFmZDE4MjljZDBjMGVhMGNkMTAxNWYyMA
967141 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

BM-00

Description

BM-00 LOCKNUT ; M10 X .75 THREAD 18MM OD 7MM THK

18MM Outside Diameter; 7MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

BM-00

BDI #
967141

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.55 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 6.55 / each BDIExpress
QTY

Inventory

Total: 118

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.009
EAN
0751968360001
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M10 X 0.75
Thread Name
ISO Metric
Other Features
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
BM-00
Weight / LBS
0.02
Long Description
18MM Outside Diameter; 7MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.276 Inch | 7 Millimeter
Thread Pitch Diameter Min
0.375 Inch | 9.513 Millimeter
Outside Diameter
0.709 Inch | 18 Millimeter
Thread Pitch Diameter Max
0.378 Inch | 9.598 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh