https://www.bdiexpress.com/medias/INDREXXXXXXX-KM-LCKNT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzV8aW1hZ2UvanBlZ3xhREJtTDJnNFpDOHhNRFE1TnpFd056TXlPVEExTkM5SlRrUlNSVmhZV0ZoWVdGaGZTMDFmVEVOTFRsUmZNekF3ZURNd01DNXFjR2N8YzM5Mjk4MjZlZGQyYzYxNDE1NTlmOTA3Njc5YzZlNjY2MzMyMjNiOTQzMWNmOGQxNDg2MjllZGM3YmY3MjVkYg
ROLLWAY BEARING
ROLLWAY BEARING
KM 18
ROLLWAY BEARING ROLLWAY BEARING
Description
KM 18 BEARING LOCKNUT ; NON-RETURNABLE
Locknut; 120MM Outer Diameter; 18MM Nominal Thickness; M90 X 2 Thread Size; MB-18 Lockwasher Part Number; ISO Metric Thread
Part #
KM 18
BDI #
24003687
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-18/p/24003687
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.56
EAN
0637410088191
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M90 X 2
Lockwasher/Lockplate Part Number
MB-18
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.24
Long Description
Locknut; 120MM Outer Diameter; 18MM Nominal Thickness; M90 X 2 Thread Size; MB-18 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.709 Inch | 18 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh