WHITTET-HIGGINS
WHITTET-HIGGINS
KM-40
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-40 RETAINING LOCKNUT ; M200 X 3.0 THREAD 250MM OD 29MM THK
250MM Outside Diameter; 29MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; MB-40 Lockwasher Part Number; ISO Metric Thread
Part #
KM-40
BDI #
967706
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-40/p/967706
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.719
EAN
0751968604006
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M200 X 3
Lockwasher/Lockplate Part Number
MB-40
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KM-40
Weight / LBS
8.14
Long Description
250MM Outside Diameter; 29MM Nominal Thickness; M200 X 3 Thread Size; 198.051MM Thread Pitch Diameter Min; 198.264MM Thread Pitch Diameter Max; MB-40 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
9.843 Inch | 250 Millimeter
Thread Pitch Diameter Max
7.806 Inch | 198.264 Millimeter
Nominal Thickness
1.142 Inch | 29 Millimeter
Thread Pitch Diameter Min
7.797 Inch | 198.051 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh