WHITTET-HIGGINS
WHITTET-HIGGINS
KM-48
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-48 RETAINING LOCKNUT ; TR240 X 4.0 THREAD 300MM OD 34MM THK
300MM Outside Diameter; 34MM Nominal Thickness; TR240 X 4 Thread Size; 237.81MM Thread Pitch Diameter Min; PPM-48 Lockwasher Part Number; ISO Metric Thread
Part #
KM-48
BDI #
967707
Details
1440.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-48/p/967707
Your Price
$ 1,440.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
6.114
EAN
0751968604808
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR240 X 4
Lockwasher/Lockplate Part Number
PPM-48
Thread Name
ISO Metric
Other Features
Carbon Steel | Trapezoidal Thread | Precision Locking Plate
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KM-48
Weight / LBS
13.62
Long Description
300MM Outside Diameter; 34MM Nominal Thickness; TR240 X 4 Thread Size; 237.81MM Thread Pitch Diameter Min; PPM-48 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
9.363 Inch | 237.81 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh