DODGE
DODGE
KM12 ; 046487
DODGE DODGE
Description
KM12 LOCKNUT, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Locknut; 80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; MB 12 Lockwasher/Lockplate Part Number; ISO Metric
Part #
046487
BDI #
27295749
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM12-;-046487/p/27295749
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476278571
Weight / US pound
1
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M60 X 2
Lockwasher/Lockplate Part Number
MB 12
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46487
Weight / LBS
0.384
Long Description
Locknut; 80MM Outside Diameter; 11MM Nominal Thickness; M60 X 2 Thread Size; MB 12 Lockwasher/Lockplate Part Number; ISO Metric
Outside Diameter
3.15 Inch | 80 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh