Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM28 https://www.bdiexpress.com/medias/INDDODLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFERTBMMmhpWWk4eE1EWTJNRGd4TmpZNE16QXpPQzlKVGtSRVQwUk1RMHRPVlZSZlMwMWZNekF3ZURNd01DNXFjR2N8ZjUzZGFlMjEzMTUwM2E3NTY2Nzk3YjNlMWQ5N2EzMjMxN2Y3MzQ1MGRlMjMwZjUzZTk2ZGZlMWFhZGQ4MzEzMQ
27296773 Lock Nuts 

DODGE DODGE

KM28

Description

KM28 LOCKNUT, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)

Locknut; 180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; MB 28 Lockwasher/Lockplate Part Number; ISO Metric

Part #

046297

BDI #
27296773

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475965359
Weight / US pound
4
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M140 X 2
Lockwasher/Lockplate Part Number
MB 28
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46297
Weight / LBS
3.439
Long Description
Locknut; 180MM Outside Diameter; 22MM Nominal Thickness; M140 X 2 Thread Size; MB 28 Lockwasher/Lockplate Part Number; ISO Metric
Nominal Thickness
0.866 Inch | 22 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh