SKF
SKF
KMT 48
SKF SKF
Description
KMT 48 BRG LOCKNUT
290MM Outside Diameter; 38MM Nominal Thickness; TR240 X 4 Thread Size; 237.81MM Thread Pitch Diameter Min; ISO Metric Thread
Part #
KMT 48
BDI #
1258408
Details
6208.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-48/p/1258408
Your Price
$ 6,208.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.53
EAN
7316570070149
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
TR240 X 4
Thread Name
ISO Metric
Other Features
Precision | Trapezoidal Thread | Three M12 Locking Pins
Inch - Metric
Metric
Long Description
290MM Outside Diameter; 38MM Nominal Thickness; TR240 X 4 Thread Size; 237.81MM Thread Pitch Diameter Min; ISO Metric Thread
Thread Pitch Diameter Min
9.363 Inch | 237.81 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
1.496 Inch | 38 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


