WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-07
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-07 LOCKNUT ; M35 X 1.5 THREAD 52.3MM OD 14.2MM THK
52.3MM Outside Diameter; 14.2MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-07
BDI #
966627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-07/p/966627
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.136
EAN
0751968150701
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M35 X 1.5
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.28
Long Description
52.3MM Outside Diameter; 14.2MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
1.345 Inch | 34.151 Millimeter
Nominal Thickness
0.559 Inch | 14.2 Millimeter
Thread Pitch Diameter Min
1.34 Inch | 34.026 Millimeter
Outside Diameter
2.059 Inch | 52.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


