WHITTET-HIGGINS
WHITTET-HIGGINS
SNF05-24
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SNF05-24 CLAMP NUT ; STEEL FULL SPLIT
24 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-24 Thread Size; 0.285" Thread Pitch Diameter Min; UNF Thread
Part #
SNF05-24
BDI #
966907
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/SNF05-24/p/966907
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.009
EAN
0751968250524
Product Group - BDI
M02194
Threads per Inch
24
Thread Size
0.312-24
Thread Name
UNF
Other Features
Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
24 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-24 Thread Size; 0.285" Thread Pitch Diameter Min; UNF Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Thread Pitch Diameter Min
0.285 Inch | 7.239 Millimeter
Nominal Thickness
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh