WHITTET-HIGGINS
WHITTET-HIGGINS
TLN-08
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLN-08 TANGENTLOK LOCKNUT ; 1.563-18 THREAD 2.25IN OD 0.438IN THK
18 Threads per Inch; 2-1/4" Outside Diameter; 7/16" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; UNS Thread
Part #
TLN-08
BDI #
966660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLN-08/p/966660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.1
EAN
0751968160809
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.563-18
Thread Name
UNS
Other Features
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.22
Long Description
18 Threads per Inch; 2-1/4" Outside Diameter; 7/16" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.438 Inch | 11.125 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Thread Pitch Diameter Min
1.527 Inch | 38.786 Millimeter
Thread Pitch Diameter Max
1.531 Inch | 38.887 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh