DODGE
DODGE
082357
DODGE DODGE
Description
082357 ADAPT NUT LOCKWASHER ; 2-15/16" SPECIAL DUTY
Dodge 082357 Special Duty Adapter Nut Lock Washer, 2-15/16 in Dia Bore
Part #
082357
BDI #
249039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/082357/p/249039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171548
Weight / Kilogram
0.04
EAN
0782475719044
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Lock Washer
Product Specification
Dodge 082357 Special Duty Adapter Nut Lock Washer, 2-15/16 in Dia Bore
Long Description
Dodge 082357 Special Duty Adapter Nut Lock Washer, 2-15/16 in Dia Bore