DODGE
DODGE
082358
DODGE DODGE
Description
082358 ADAPTER NUT LOCKWASHER
Dodge 082358 Special Duty Adapter Nut Lock Washer, 3-7/16 in Dia Bore
Part #
082358
BDI #
249040
Details
46.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/082358/p/249040
Your Price
$ 46.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.04
EAN
0782475719051
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Lock Washer
Product Specification
Dodge 082358 Special Duty Adapter Nut Lock Washer, 3-7/16 in Dia Bore
Long Description
Dodge 082358 Special Duty Adapter Nut Lock Washer, 3-7/16 in Dia Bore