

NORD GEAR CORP.
NORD GEAR CORP.
HLS-3/8
NORD GEAR CORP. NORD GEAR CORP.
Description
HLS-3/8 LOCK WASHER ; 3/8IN X 21/32IN OD
Lock Washer; 13/32" Inside Diameter; 0.63" Outside Diameter; 0.106" Thickness; Wedge Lock; Steel; For 3/8" Size Screw/Bolt
Part #
HLS-3/8
BDI #
27466051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/HLS-3-8/p/27466051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://www.nord.com
Product Detail
Lock Washer
Product Specification
13/32" Inside Diameter; 0.63" Outside Diameter; 0.106" Thickness; Wedge Lock; Steel
Long Description
Lock Washer; 13/32" Inside Diameter; 0.63" Outside Diameter; 0.106" Thickness; Wedge Lock; Steel; For 3/8" Size Screw/Bolt