Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K91513 https://www.bdiexpress.com/medias/INDSNLLCKWSR-K9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTJ8aW1hZ2UvanBlZ3xhREUyTDJnM05TODVPREExTmpBM05qWTFOamswTDBsT1JGTk9URXhEUzFkVFVsOUxPVjh6TURCNE16QXdMbXB3Wnd8MTNlOWY5ZGVmNjAzZDc5YThhMDIxM2QxZDMxOWUzMjg3YzQxOWFkMjFiMTc3NTZlMDc4ZmViMzc3ZmI3NmJlZA
21468281 Lock Washers 

STANDARD LOCKNUT STANDARD LOCKNUT

K91513

Description

K91513 ; LOCKNUT

3.735" Outside Diameter; 2.613" Inside Diameter; 0.187" Thickness; 0.29" Tang Width; No Reversing Tang; TN-13 Locknut Part Number

Part #

K91513

BDI #
21468281

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANDARD LOCKNUT LLC WWW.STANDARDLOCKNUT.COM
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Product Detail
Lock Washer
Product Specification
3.735" Outside Diameter; 2.613" Inside Diameter; 0.187" Thickness; 0.29" Tang Width; No Reversing Tang; TN-13 Locknut Part Number
Long Description
3.735" Outside Diameter; 2.613" Inside Diameter; 0.187" Thickness; 0.29" Tang Width; No Reversing Tang; TN-13 Locknut Part Number