WHITTET-HIGGINS
WHITTET-HIGGINS
MB-40
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-40 LOCKWASHER ; 262MM OD 200MM ID 2.5MM THK
262MM Outside Diameter; 200MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-40 Locknut Part Number
Part #
MB-40
BDI #
967985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-40/p/967985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.314
EAN
0751968754008
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-40
Other Features
Face Dia 226 | 19 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-40
Weight / LBS
0.66
Long Description
262MM Outside Diameter; 200MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-40 Locknut Part Number
Inside Diameter
7.874 Inch | 200 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Tang Width
0.709 Inch | 18 Millimeter
Outside Diameter
10.315 Inch | 262 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh