DODGE
DODGE
MB16
DODGE DODGE
Description
DODGE MB16
Lock Washer; 112MM Outside Diameter; 80MM Inside Diameter; 1.75MM Thickness; 10MM Tang Width; No Reversing Tang; KM-16 Locknut Part Number
Part #
MB16
BDI #
23950356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB16/p/23950356
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-16
Other Features
95MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
MB16
Weight / LBS
0.75
Long Description
Lock Washer; 112MM Outside Diameter; 80MM Inside Diameter; 1.75MM Thickness; 10MM Tang Width; No Reversing Tang; KM-16 Locknut Part Number
Outside Diameter
4.409 Inch | 112 Millimeter
Tang Width
0.394 Inch | 10 Millimeter
Inside Diameter
3.15 Inch | 80 Millimeter
Thickness
0.069 Inch | 1.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh