https://www.bdiexpress.com/medias/INDNSKXXXXXX-15093118-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2NHxpbWFnZS9qcGVnfGFEVmhMMmhqTWk4eE1EVTNPVGs0T0RnM016STBOaTlKVGtST1UwdFlXRmhZV0ZoZk1UVXdPVE14TVRoZk16QXdlRE13TUM1cWNHY3w2Nzc5ZGFmNTViNDAyZDViNGI2YWIyNmY2YzYxMmJiMjJiYWM0YTRmNDA5ZjcyM2QyOWYxZGM2M2QyNmJlZDdi
https://www.bdiexpress.com/medias/INDNSKXXXXXX-15093118-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2NHxpbWFnZS9qcGVnfGFEVmhMMmhqTWk4eE1EVTNPVGs0T0RnM016STBOaTlKVGtST1UwdFlXRmhZV0ZoZk1UVXdPVE14TVRoZk16QXdlRE13TUM1cWNHY3w2Nzc5ZGFmNTViNDAyZDViNGI2YWIyNmY2YzYxMmJiMjJiYWM0YTRmNDA5ZjcyM2QyOWYxZGM2M2QyNmJlZDdi
NSK
NSK
MB18
NSK NSK
Description
MB18 BEARING LOCK WASHER ; 90MM DIA BORE 126MM OD 126MM DIA FACE
126MM Outside Diameter; 90MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; KM-18 Locknut Part Number
Part #
MB18
BDI #
15093118
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB18/p/15093118
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.053
EAN
0029176762215
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-18
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
126MM Outside Diameter; 90MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; KM-18 Locknut Part Number
Outside Diameter
4.961 Inch | 126 Millimeter
Tang Width
0.394 Inch | 10 Millimeter
Inside Diameter
3.543 Inch | 90 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


