WHITTET-HIGGINS
WHITTET-HIGGINS
W-02
WHITTET-HIGGINS WHITTET-HIGGINS
Description
W-02 LOCKWASHER ; 0.601" ID 1.156" OD 0.046" THK
1-5/32" Outside Diameter; 0.601" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; N-02 | NL-02 Locknut Part Number
Part #
W-02
BDI #
967796
Details
0.96
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-02/p/967796
Your Price
$ 0.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.141
EAN
0751968700203
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-02 | NL-02
Other Features
Face Dia 0.827 | 11 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
W-02
Weight / LBS
0.312
Long Description
1-5/32" Outside Diameter; 0.601" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; N-02 | NL-02 Locknut Part Number
Thickness
0.046 Inch | 1.168 Millimeter
Inside Diameter
0.601 Inch | 15.265 Millimeter
Outside Diameter
1.156 Inch | 29.362 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


