Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

99294 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17842403-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxNnxpbWFnZS9qcGVnfGFEVTBMMmd5T1M4eE1EYzJOak0zTWpNd05qazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzROREkwTUROZk16QXdlRE13TUM1cWNHY3xmOGExN2JhMDZhMTg1ZjI4YjQ2OWVkNTAwYTg4N2Q4OWEyZTU4YTgxZTQwNTU2NjM5ZDY2NWQyZjZiNWVmMTYx
19213990 Retaining & Locking Devices 

DAEMAR DAEMAR

99294

Description

99294 SHAFT REPAIR SLEEVE

Shaft Repair Sleeve; 2.949" Minimum Shaft Dia X 2.956" Maximum Shaft Dia X 0.866" WD X 1.024" LG X 1.312" Instal Tool DP

Part #

99294

BDI #
19213990

Details

78.27 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 78.27 / each BDIExpress
QTY

Inventory

Total: 23

Brand
Manufacturer Name
DAEMAR
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
Sleeve
Keyword String
Shaft
Product Detail
Shaft Sleeve
Product Specification
Shaft Repair Sleeve; 2.949" Minimum Shaft Dia X 2.956" Maximum Shaft Dia X 0.866" WD X 1.024" LG X 1.312" Instal Tool DP
Long Description
Shaft Repair Sleeve; 2.949" Minimum Shaft Dia X 2.956" Maximum Shaft Dia X 0.866" WD X 1.024" LG X 1.312" Instal Tool DP