Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2012-30MM ; 2012030 https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTR8aW1hZ2UvanBlZ3xhRGN4TDJnd01TOHhNRFV3TmprMU1UVTRPVGt4T0M5SlRrUllXRmhDVlZOSVdGaGZWRXd4WDB0WFh6TXdNSGd6TURBdWFuQm58ZThmN2E3YjllM2U3NzlhOWExMWM2YmY4OTYzNzA3MGQyZWI4OWY1YzllODdkNzdlZDRkNzFlNGU1ODc3MGJjYw
1404125 Bushings 

SATI SATI

2012-30MM ; 2012030

Description

SATI 2012-30MM ; 2012030

30MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing

Part #

2012-30MM ; 2012030

BDI #
1404125

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.65
Product Group - BDI
M02194
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
30MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh